Global Industrial
Model # :WB184911
Global Industrial Machinery Wire Fence Partition Hinged Door, Yellow
|
Questions & Answers (0)
Product Description
Machinery Partition Hinged Door
48"W x 60"H. Includes lock hasp. Door opens outward to a full 180° for access. Add one or two doors to make space more accessible. Bright yellow enamel finish. Easy to install, remove or expand. Hardware sold separately, refer Model 270015.
48"W x 60"H. Includes lock hasp. Door opens outward to a full 180° for access. Add one or two doors to make space more accessible. Bright yellow enamel finish. Easy to install, remove or expand. Hardware sold separately, refer Model 270015.
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Height | 5 ft |
| Weight | 39.7 lbs |
| Nominal Height | 5 ft |
| Nominal Width | 4 ft |
Product Details
| Assembly Required | No |
| Type | Door |
| Color | Yellow |
| Style | Swinging Door |
| Material | Steel Wire |
| Manufacturers Part Number | 184911 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |