Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stor/Drawer

Model # :WBB3172023

MPN #: FSB700

Stor/Drawer® Steel Plus™ File Storage Drawers, 24"L x 12"W x 10"H, White, 6/Pack

Product Description
Stack up to 5 high to create an instant file cabinet to save on floor space!

Features:
  • Creates an instant file cabinet
  • Strong steel support frame allows for stacking up to 5 high
  • Four thicknesses of corrugated on front and back for added strength and durability
  • Large labeling area for content identification
  • Retractable plastic handle for easy access
  • Letter Size


PRICE
$359.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
359.95
Buy 3 units - 5 units
339.95Save $20.00 (6%)
Buy 6+ units
329.95Save $30.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height10 in
Inside Length24 in
Inside Width12 in
Inside Height10 in
File Size FormatLetter

Product Details

ColorWhite
Percent Recycled Content13 - 60
StyleDrawer
MaterialCorrugated Cardboard/Steel
DescriptionFile Storage Drawers
Package Quantity6
Manufacturers Part NumberFSB700
BrandStor/Drawer