M-D Storm Door & Window Replacement Weatherstrip, 04267, Gray, 17'
Write a Review
|
Questions & Answers (0)
Product Description
M-D Storm Door & Window Replacement Weatherstrip features a tight woven pile which seals out air, moisture and dust. And the self-adhesive back holds weather-strip in place. Use as replacement for pile weather-strip in most storm doors and windows. 04267, Gray, 17'L.
PRICE
$15.00
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Thickness | 2/9 in |
| Size | 17 in |
Product Details
| Finish | Gray |
| Material | Pile |
| Description | Storm Door & Window Replacement Weatherstrip |
| Color | Gray |
| Manufacturers Part Number | 04267 |
| Brand | M-D Building Products |