Insize Straight Edge, 3"L
Write a Review
|
Questions & Answers (0)
Product Description
Din874 Satin chrome plating. Bevelled edge. Made of hardened stainless steel.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3/16 in |
Product Details
| Type | Straight Edge |
| Digital | No |
| Includes | Plastic Case |
| Material | Stainless Steel |
| Graduation | 3" |
| Description | Straight Edge |
| Color | Silver |
| Manufacturers Part Number | 4700-75 |
| Accuracy | 91Ωin °F |
| Brand | InSize |