Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Straits Lighting

Model # :WR501721

MPN #: 11052088

Straits SL917T8NBC-48-15W-100/277V-3000-F-320-I-N-G13-Double LED T8 Tube, 15W, 3000K, Type D, 1980L - Pkg Qty 42

Product Description
Straits SL917T8NBC-48-15W-100/277V-3000-F-320-I-N-G13-Double LED T8 Tube, 15W, 3000K, Type D, 1980 Lumens

Features:
  • Energy efficient 15W LED T8 lamp replaces 32W fluorescents
  • Ballast compatibility and single-ended wiring capabilities make installation fast whether retrofitting or installing into new fixtures
  • When retrofitting, simply ensure ballast compatibility by cross referencing spec sheet.
  • Frosted lens in 3000K creates a vibrant toned atmosphere
  • 5 year warranty
  • UL, cUL Certified. RoHS Compliant


  • The NX Series is perfect for office, home, school, and warehouse environments. Long lasting LEDs reduce maintenance costs and shatterproof construction ensures a lifetime of use. Ballast compatibility and single/double end wiring capabilities make installation fast for retrofits and new builds. Not usable with dimmers.

PRICE
$493.50  Sold in packages of 42 / $11.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Height1 in
Weight0.5 lbs
BaseMed Bi-Pin (G13)
Diameter1 in

Product Details

TypeT8
Average Life50000 hr
Color Temperature3000 K
Operating Temperature-30 deg. C to 40 deg. C
Beam Angle320 °
Wattage15 W
Voltage120-277 V
DimmableNo
MaterialPlastic
Package Quantity42
Manufacturers Part Number11052088
Lamp TypeDirect Wire/Ballast Compatible (D)
Lumens1980
ShapeT8
BrandStraits Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, RoHS Compliant