Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac Strapping

Model # :WBB3159303

MPN #: STRAP BANDIT

PAC Strapping® Strap Threading Tool For 2-Way & 4-Way Pallets, 72"L x 4"W x 2"H, Black/Green

Product Description
The StrapBandit is a revolutionary pallet threading tool, designed for corded and plastic strap. The durable, efficient design of the Bandit strapping tool enables users to easily feed the material under and through most wood pallets and plastic pallets while standing comfortably upright.

Features:
  • 72" Long flexible Professional strap threading tool for use with 2-way and 4-way pallets
  • Faster and easier than any other threading tool
  • Thread pallets while standing up
  • Works on all pallets
  • Handles all plastic and corded strapping
  • Securely holds strap from thin to thick and any width
  • Color: Black/Green
  • Max Material Thickness: 0.055" (1/16)


PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width4 in
Height2 in
Weight0.5 lbs
Max Material Thickness0.055
Strap Width3/8 - 1-1/4

Product Details

TypePallet Strapping Wand
ColorGreen
For Use WithStrapping For 2-Way & 4-Way Pallets
Tool TypeManual
StyleManual
Grip MaterialPlastic
Manufacturers Part NumberSTRAP BANDIT
DutyRegular Duty
BrandPac Strapping