Dynabrade Dynastraight Finishing Tool, 3400 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Dynastraight Air-Powered Abrasive Finishing Tool for graining, cleaning and polishing on stainless steel, aluminum, carbon steel and composites. 3,400 RPM, 1 hp. Model includes 13015 Threaded Arbor (5/8" -11) ideal for use with optional 94472 Dynacushion pneumatic wheel.
PRICE
$1,009.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 in |
| Width | 2 in |
| Height | 1-7/8 in |
| Weight | 4 lbs |
| Hose Size Inside Diameter | 3/8 |
| Max Wheel Diameter | 5 |
Product Details
| Max RPM | 3400 rpm |
| RPM | 3400 rpm |
| CFM | 6 CFM |
| Horsepower | 1 HP |
| Color | Teal |
| Series | Dynastraight |
| Power Type | Pneumatic |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Pressure | 90 PSIG psi |
| Material | Steel/Composite |
| Description | Dynastraight Finishing Tool |
| Package Quantity | 1 |
| Manufacturers Part Number | 13505 |
| Exhaust | Rear |
| Brand | Dynabrade |
Warranty
| Warranty | Lifetime |