Lincoln Lubrication Easy Out Tool - G904
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln G904 is a combination tool for removing worn or broken fittings. Also for tap repair of damaged threads (1/4"- 28), for removal of both 3/8" and 5/16" hex, straight or angle fittings, and for retapping holes for new fitting installation.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 1-1/9 in |
| Height | 2/3 in |
| Weight | 0.1 lbs |
Product Details
| Type | Easy Out Tool |
| Material | Steel |
| Manufacturers Part Number | G904 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |