Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Louver Stratus 1/4" Perforated Plastic Panel, Ceiling T-Grid, PK2

Model #: WBB2278161

MPN #: STR-PERF-2214-2PK

American Louver Stratus 1/4" Perforated Plastic Panel, Ceiling T-Grid, PK2

|
Questions & Answers (0)
PRICE
$69.95
Ships in One Business Day

American Louver Stratus 1/4" Perforated Plastic Panel, Ceiling T-Grid, PK2

The circular design of the Stratus plastic perforated panel creates a stylish, modern look in your ceiling t-grid system. It has a consistent smooth white finish and is shipped with removable plastic film that keeps the panels clean for installation. It fits perfectly into a 2' x 2' grid system and can be easily removed to scrub clean if necessary. The panel will never rust or need painting, won't fade or yellow and won't chip. It's mildew resistant, anti-static, and resists sweating which reduces dust buildup. Holes are 1/4" diameter. Package of 2. Also available in 3/8" and 1/2" diameters.



Features
  • White
  • Overall size – 23 ¾" x 23 ¾", Thickness – 1/16"
  • Holes staggered 60 degrees
  • Pitch 9.5 mm
  • 39% open area
  • Flame resistant, meets UL 94HB flame spread test


1
1
Easy online or call-in returns.