American Louver Stratus 3/8" Perforated Plastic Panel, Ceiling T-Grid, PK5
The circular design of the Stratus plastic perforated panel creates a stylish, modern look in your ceiling t-grid system. It has a consistent smooth white finish and is shipped with removable plastic film that keeps the panels clean for installation. It fits perfectly into a 2' x 2' grid system and can be easily removed to scrub clean if necessary. The panel will never rust or need painting, won't fade or yellow and won't chip. It's mildew resistant, anti-static, and resists sweating which reduces dust buildup. Holes are 3/8" diameter. Package of 5. Also available in 1/4" and 1/2" diameters.
Features
- White
- Circular, 3/8" design creates stylish, modern look
- Overall size – 23 ¾" x 23 ¾", Thickness – 1/16"
- Holes staggered 60 degrees
- Pitch 14 mm
- 42% open area
- Flame resistant, meets UL 94HB flame spread test