Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278153

MPN #: STR-ERFG-BK

American Louver Stratus Plastic Return Filter Grille, 20" Square Duct, T-grid, Black

Product Description

American Louver Stratus Plastic Return Filter Grille, 20" Square Duct, T-grid, White

The all plastic Square Duct Ready Stratus eggcrate return filter grille solves many problems associated with metal grilles. It will never rust, scratches don't show, it will never need repainting, and is indistinguishavle from metal when installed. The hinged grille face drops down to quickly change the fiter or to remove for cleaning. It has a consistent smooth finish, resists sweating, anti-static, and is mildew resistant. Fits 20" x 20" square duct. Black, also comes in white.



Features
  • Lay-in style
  • Made of engineered polymers, stainless steel screws
  • Takes 20" x20"x1" filter
  • 50% lighter than metal
  • Extra tall neck – 2 3/8"
  • Commercial dishwasher safe
  • Made in the U.S.A.


PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width22-3/4 in
Height2 in
Weight4 lbs
Nominal Size24 x 24 in
Duct Size20 in
Neck Size20 in
Thickness2 in

Product Details

TypeFilter Return Grille
ColorBlack
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSTR-ERFG-BK
BrandAmerican Louver