Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670461

Global Industrial™ Deck Mounted Sensor Faucet With Mixing Valve, 2.2 GPM, Chrome

Product Description
Connect the Global Industrial™ Deck Mounted Sensor Faucet to a compatible sink and you have an ideal washing station for your facility. Perfect for any commercial, educational, or industrial working space where hand washing gets done without touching faucet handles. Chrome-plated, brass faucet delivers a flowing volume of 2.2 GPM with a max temperature of 175°F. This lead free and ADA compliant, deck mounted faucet allows hands-free activation and stops once users have withdrawn from 15 cm sensor range. Functions with an above deck mixer, which provides precise water temperature. LED indicator provides notification when battery power is low. 1 minute time-out setting. Integrated stainless steel supply lines with 3/8" connections. Requires 115V outlet or four AA batteries (sold separately). 1 Year Limited Warranty.

PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size3/8 in

Product Details

ColorSilver
Power SupplyAC/DC Plug-In W/(4) AA Batteries
Max Temperature176° F °F
Gallons per Minute2.2 gal/min
StyleFaucet With Mixing Valve
Mounting LocationDeck
Voltage110-220 V
FinishChrome
Manufacturers Part Number670461
Faucet Holes1
Handle StyleSensor
Mixing ValveIncluded
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes