Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Chix

Model # :WBB2686277

MPN #: 8673

Chix® Masslinn Dust Cloths, 24" x 24", Yellow, 150/Case

Product Description
Made with dust-catching fibers and mineral-oil treated for increased dust pickup and enhanced finish, these cloths are an ideal choice for heavy dusting of floors and large surfaces with high traffic. Features the Microban® antimicrobial protection that inhibits the growth of bacteria on the product.

PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24" x 24"

Product Details

Number of Sheets150
Size Type150 Cloths/Case
MaterialPolyester
Package Quantity1 Case
DescriptionMasslinn Dust Cloths
ColorYellow
ApplicationHeavy Duty
Manufacturers Part Number8673
BrandChix