Global Industrial
Model # :WBB3168590
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 60 Gauge, 12"W x 2000'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Hold materials together safely using this Stretch Wrap Film for Manual Dispensers while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene blown stretch wrap film offers outstanding load protection and stretch. The blown Stretch Wrap Film has high cling and good load retention for optimum load protection. The 12" width is great for a "belly band" around the middle or top of the load to stabilize the product on the pallet for in plant moving or short distance shipping. The lighter 60 gauge film is an economical alternative for lighter shipments (recommended for 1-2000 lb. loads) traveling shorter distances. Sold as 4 rolls per case.
PRICE
$107.80 Sold in packages of 4 / $26.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 ft |
| Width | 12 in |
| Weight | 28 lbs |
| Gauge | 60 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap Film For Hand Dispenser |
| Package Quantity | 4 |
| Manufacturers Part Number | PVT12060 |
| Brand | Global Industrial |