Stretch Wrap, Cast, 60 Gauge, 15"Wx2000'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
These cast stretch wraps are made of Low Density Polyethylene (LDPE) to protect ships from dust, moisture, and abrasion. These wraps are clear, quiet, and stretch easily. They are wound on a 3" core. These stretch wraps are sold as 4 rolls per case.
PRICE
$80.00 Sold in packages of 4 / $20.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 ft |
| Width | 15 in |
| Gauge | 60 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Package Quantity | 4 |
| Description | Stretch Wrap |
| Brand | Goodwrappers |