Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238508B

Global Industrial™ Stretch Wrap Machine, 112" Wrap Height, 10 Free Rolls of Stretch Wrap

Product Description
✓ 112" wrap height
✓ Wraps approximately 25 loads per hour
✓ Includes auto detect pallet height and emergency shut off function for safety

Increase productivity and eliminate worker strain with the Global Industrial™ Semi-Automatic Stretch Wrap Machine. If you're wrapping five loads or more per day, by hand, you're in the market for our semi-automatic stretch wrapper. Designed to reduce the labor required per load, prevent shipping damage, and eliminate improper stretch wrapping, the machine's heavy-duty industrial design is built for long-lasting service. Use with 20" wide machine length stretch wrap. Optional ramps sold separately. ETL/cETL Certified. 1-Year Limited Warranty.

  • Photo-eye allows operators to walk away
  • Front and rear forklift access
  • 110-volt, 9.1 amp.
  • 13 RPM variable speed turntable


  • Includes 10 Free Rolls of Global Industrial Machine Length Stretch Wrap, Cast, 80 Gauge, 20"Wx5000'L, Clear

    PRICE
    $8,199.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length102 in
    Width65 in
    Height119 in
    Weight Capacity4400 lbs
    Weight992 lbs
    Max Roll Diameter10 in
    Turntable Height3.15 in
    Turntable Diameter65 in
    Max Load Size52" x 52" x 112"
    Core Size3 in
    Max Roll Width20 in
    Max Wrap Height112 in
    Min Roll Width20 in

    Product Details

    Assembly RequiredYes
    MaterialSteel
    Phase1
    Manufacturers Part Number238508B
    ProgrammableYes
    Speed13 rpm
    BrandGlobal Industrial
    TypeSemi-Automatic Stretch Wrapper
    ColorBlue
    Amperage9.1 A
    Hertz60 Hz
    Voltage120 V
    Includes10 Free Rolls of Global Industrial Machine Length Stretch Wrap
    DescriptionStretch Wrap Machine

    Warranty

    Warranty1