Global Industrial
Model # :WBB3168677
Global Industrial Stretch Wrap with Extended Core Handle, Cast, 150 Gauge, 3"W x 600'L, Clear - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
Linear low density polyethylene film conforms and squeezes easily around products ensuring each item is wrapped tightly and securely. The internal 1" core is extended beyond the film to create convenient handles for the user at no additional cost. This film has exceptional puncture resistance while retaining the highest stretch level, making it a primary choice for products with protruding edges. In addition to having a higher resilience to tear and puncture, the cast stretch film unwinds much quieter than blown film. High clarity cast Stretch Wrap Film allows you to identify your products easily. The heavy duty 150 gauge film is ideal for securing the heaviest bundles. Package quantity is 18 rolls.
PRICE
$87.30 Sold in packages of 18 / $4.85 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Width | 3 in |
| Weight | 24 lbs |
| Gauge | 150 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Extended Core |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 18 |
| Manufacturers Part Number | PVT03150PC |
| Brand | Global Industrial |