Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3220753

MPN #: GWMSSTK01

Gearwrench® Striking Tools & Screwdriver Set in Tray, 14-3/16"W x 14-3/16"D x 2"H, 27 Pieces

Product Description
The Gearwrench® GWMSSTK01 is a comprehensive mechanics tool set includes essential hand tools for metalworking, automotive repair, and general maintenance. A rolling wedge pry bar is included for prying, aligning, and lifting tasks. All tools are organized in a high-quality precut foam storage tray with high-visibility size markings for quick access. TAA compliant and built to meet or exceed ASME and ANSI standards, this tool kit is ideal for professional technicians.

Features:
  • Includes a ball pein hammer, a punch & chisel set, a Phillips® and slotted screwdriver set, a 19-in-1 ratcheting screwdriver, 10" tongue and groove pliers, rolling head pry bar, and feeler gauge set
  • 16 ounce ball pien hammer for working with and shaping metal
  • 7 piece punch set includes a pin punch, a center punch, a long taper punch, a starter punch, and 2 brass drift punches
  • 3/4" x 7" cold chisel for cutting metal rivets, bolts, & nuts
  • 4 piece Phillips® & slotted screwdriver set includes #2 x 4", #3 x 6", 5/16" x 6", and 3/8" x 8" screwdrivers
  • 19-in-1 ratcheting screwdriver includes S2 Phillips®, slotted, Torx®, square bits, and 3 nut driver sizes in 1/4", 5/16", & 7/16"
  • Rolling wedge bar for prying, positioning, aligning, and lifting applications
  • 10" dipped-handle tongue and groove pliers provide a strong grip for grabbing and turning applications
  • Includes premium precut foam storage tray with high visibility size markings for optimal organization
  • All tools selected in this kit, including the foam storage trays, are TAA compliant


PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/16 in
Depth14-3/16 in
Height2 in

Product Details

TypeStriking Tools & Screwdriver Set
ColorBlack/Orange
Manufacturers Part NumberGWMSSTK01
Number of Drawers1
BrandGearwrench