Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3191004

MPN #: GWMSSCRTX

Gearwrench® 10 Piece Torx® Dual Material Screwdriver Modular Set In Foam Storage Tray

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 10 piece Torx® dual material screwdriver set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Dual material handle offers a more comfortable grip and higher performance
  • Non-slip black oxide tip for more secure fit in fastener
  • Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
  • Full polish alloy steel screwdriver shaft prevents rust and corrosion
  • "Speed Zone" handle design for faster rotation in low-torque applications
  • Oil and solvent resistant handle provides a longer tool life
  • Blades laser etched with part number and size for quick identification
  • Meets or exceeds ASME standards for performance and quality
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Lifetime warranty on the tools only
Includes:
  • (7) Torx® Dual Material Screwdrivers: T10 x 4", T15 x 4", T20 x 4", T25 x 6", T27 x 6", T30 x 6", T40 x 6"; (3) Mini Torx® Dual Material Screwdrivers: T5 x 60mm, T6 x 60mm, T7 x 60mm


PRICE
$89.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeT10 x 4" - T40 x 6"

Product Details

Number of Pieces10
MaterialAlloy Steel
DescriptionTorx Dual Material Screwdriver Set
Handle Color FamilyBlack/Yellow
Manufacturers Part NumberGWMSSCRTX
Tip TypeTorx
Handle TypeStraight
BrandGearwrench