CEP 97132, 100' 18/2 SJTW LED String Light
Write a Review
|
Questions & Answers (0)
Product Description
100' 18/2 SJTW LED String Light, 10x6.6 Watt sockets spaced 10' apart, 120V, pulls 1/2 amp, impact resistant, listed for wet locations.
PRICE
$545.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/4 in |
| Width | 18 in |
| Height | 8 in |
| Weight | 20 lbs |
| Cord Length | 100 ft |
| Gauge | 18/2 ga |
Product Details
| Cord Jacket | STW |
| Cord Type | SJTW |
| Color | Yellow |
| Amperage | 15 A |
| Voltage | 120 V |
| Description | 100' 18/2 SJTW LED String Light |
| Watts | 6.6 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 97132 |
| Number of Sockets | 10 |
| Brand | CEP |
Compliance & Certifications
| NEMA Connector Number | NEMA 5-15P |
| Certifications | cUL |