Features:
- Ideal for protecting large items from rust, corrosion or moisture damage
- Can be tied to large equipment or hung within storage and shipments containers
- Protects 13.33 Cubic Feet
- 150 Bags Per Drum
Model # :WBB3177871
This product will be restocked soon
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 4-3/4 in |
| Depth | 1-1/2 |
| Weight | 152 lbs |
Product Details
| Package Type | Drum |
| Package Quantity | 150 |
| Color | White |
| Heat Sealable | N |
| Manufacturers Part Number | B3177871 |
| Conductive | N |
| Brand | Global Industrial |