Striped Bar Towel, 16X19, White W/Gold Stripe - Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Striped Bar Towel, 16" x 19", 100- high grade cotton, white w/gold stripe
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 19 |
Product Details
| Type | Striped |
| Material | Cotton Terry Cloth |
| Package Quantity | 1 |
| Description | Bar Towel |
| Color | White with Gold Stripe |
| Manufacturers Part Number | 700BRT-GLS |
| Brand | CrewWare |