Waffle Weave Bar Towel, 18X18 - Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Waffle Weave Bar Towel, 18" x 18", 100- cotton, natural
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 x 18 |
Product Details
| Type | Waffle Weave |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Waffle Weave Bar Towel |
| Color | Brown |
| Manufacturers Part Number | 700WT |
| Brand | CrewWare |