Compartment Cabinets
Compartment Cabinets are designed to keep small parts and pieces neatly stored and easily accessible in industrial & manufacturing applications. Compartment storage cabinets are equipped with multiple fixed, unlined compartments in a variety of sizes to accommodate bins, tools, and supplies, and its all-welded construction provides lasting strength and durability. Open-front compartment cabinets make it simple to quickly locate and access gear, while cabinets with locking doors help guard against theft and damage between shifts.
Most Relevant
Durham Mfg. Compartment Cabinets

Designed with open-front storage to house industrial supplies while keeping them easily accessible, Durham Mfg. Compartment Cabinets are made with all-welded steel construction for strength & durability, hems at the front to contain loose items and offer space for labelling and are available with a varying number of compartments.
| Compare | Image | Width | Depth | Height | Number of Compartments | Construction Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 33-3/4 in | 8-1/2 in | 41-1/2 in | 72 | All-Welded | Ships Same Day WBB170192 | as low as $205.95 Save $20.00 (9%) | ||
![]() | 33-3/4 in | 12 in | 42 in | 72 | All-Welded | Ships Same Day WB252028 | as low as $235.95 Save $24.00 (9%) | ||
![]() | 33-3/4 in | 12 in | 23-7/8 in | 4 | All-Welded | WBB170173 | as low as $109.95 Save $10.00 (8%) | ||
![]() | 33-3/4 in | 12 in | 23-7/8 in | 12 | All-Welded | Ships Same Day WBB170174 | as low as $109.95 Save $16.00 (13%) | ||
![]() | 33-3/4 in | 12 in | 42 in | 56 | All-Welded | Ships Same Day WB252026 | as low as $249.95 Save $30.00 (11%) | ||
![]() | 33-3/4 in | 12 in | 19-1/4 in | 18 | All-Welded | Ships Same Day WBB170193 | as low as $119.95 Save $16.00 (12%) | ||
![]() | 33-3/4 in | 12 in | 42 in | 42 | All-Welded | Ships Same Day WB252024 | as low as $225.95 Save $20.00 (8%) | ||
![]() | 33-3/4 in | 12 in | 23-7/8 in | 40 | All-Welded | Ships Same Day WB252022 | as low as $169.95 Save $10.00 (6%) | ||
![]() | 33-3/4 in | 12 in | 23-7/8 in | 24 | All-Welded | WBB170242 | as low as $119.95 Save $16.00 (12%) | ||
![]() | 17-7/8 in | 12 in | 42 in | 36 | All-Welded | WB252020 | $148.82was $195.95 Save $47.13 (24%) |
Showing 1-10 of 15 results
Drawer Cabinets

Drawer cabinets provide an ideal storage solution for small parts, tools, and supplies. They feature heavy-duty construction for long-lasting durability. Choose from various drawer configurations and sizes, and customize your small parts drawer cabinets with optional dividers, labels, and other accessories.
Hallowell Compartment Cabinets

Hallowell Compartment Cabinets are offered, by model, with varying numbers of open-front compartments in different sizes to enable quick, easy access to stored materials like small parts and long, tubular items, saving time in locating and picking stock. The heavy-duty steel construction gives the cabinets strength & durability, while vertical dividers and horizontal beams boost stability.
Showing 1-10 of 96 results
Compartment Storage Boxes

Compartment storage boxes are perfect for organizing and storing small items. Box compartments and base design are made of impact-resistant plastic to hold and protect contents. Small compartment storage boxes come in various sizes and styles, with a range of compartments. The sturdy construction and dividers keep items safe and secure. These small parts organizer boxes are perfect for workshops, studios, classrooms & more.
Strong Hold Compartment Cabinets

Strong Hold Compartment Cabinets feature numerous compartments to store tools and supplies while keeping them easily accessible. The horizontal shelves and vertical dividers allow workers to organize gear into separate open compartments for quick identification and retrieval. Compartment storage cabinets with locking doors help protect stored equipment from unwanted access, theft, and damage.