Ventilated Cabinets
Most Relevant
Ventilated cabinets are storage solutions designed with perforated panels or mesh doors to allow airflow, ensuring the contents remain dry and reducing the risk of moisture-related damage. They feature adjustable shelving, secure locking mechanisms, and construction resistant to corrosion and chemicals, meeting safety, and ventilation standards. Ventilated storage cabinets are ideal for laboratories, chemical storage areas, and industrial facilities.
Ventilated Cabinets Accessories
Filters
Width
Depth
Height
Number of Shelves
Brand
Color
Industrial Duty Steel Ventilated Cabinets

With a ventilated design to circulate air and protect stored gear against moisture-related damage, Industrial Duty Steel Ventilated Cabinets promote airflow while providing secure storage of tools and equipment. Boasting locking doors to prevent unwanted access and a shelf capacity of up to 400 lbs, industrial-duty cabinets are crafted from 20- to 22-gauge steel for strength and durability.
| Compare | Image | Width | Depth | Height | Panel Thickness | Number of Shelves | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 24 in | 78 in | 20 ga | 4 | 400 lbs | Construction Type | Global Industrial | Ships Same Day WBB3204367UTN | $469.95 | |||
![]() | 48 in | 24 in | 78 in | 20 ga | 4 | 400 lbs | Tan | Construction Type | Global Industrial | Ships Same Day WB270022TN | as low as $799.00 Save $66.00 (8%) | ||
![]() | 36 in | 18 in | 78 in | 20 ga | 4 | 400 lbs | Construction Type | Global Industrial | Ships Same Day WBB3204361UGY | $285.95 | |||
![]() | 48 in | 18 in | 78 in | 20 ga | 4 | 250 lbs | Black | Unassembled | Hallowell | WBB1032131 | as low as $739.00 Save $70.00 (9%) |
Heavy Duty Steel Ventilated Cabinets

Heavy Duty Steel Ventilated Cabinets provide secure storage for tools and equipment while reducing moisture buildup. The ventilated design promotes air circulation to help keep contents dry, while locking doors restrict access to authorized personnel. They are constructed from 16- to 18-gauge steel for strength and feature shelves with a weight capacity up to 1,500 lbs.
Heavy Duty Steel Configurable Ventilated Cabinets

Heavy Duty Steel Configurable Ventilated Cabinets are full-height storage cabinets made from 16 to 18 gauge steel for organizing tools, equipment, and supplies. Unlike standard storage cabinets, Heavy Duty Steel Configurable Ventilated Cabinets feature airflow-promoting panels and configurable interiors, helping reduce moisture buildup while supporting secure storage in warehouses, maintenance areas, and manufacturing facilities.
Heavy Duty Steel Mobile Configurable Ventilated Cabinets

Heavy Duty Steel Mobile Configurable Ventilated Cabinets are mobile storage cabinets made from 16 to 18 gauge steel for organizing tools, equipment, and supplies. Unlike stationary ventilated cabinets, Heavy Duty Steel Mobile Configurable Ventilated Cabinets combine airflow-promoting panels, configurable interiors, and casters for transport between work areas, helping reduce moisture buildup while supporting flexible storage in warehouses, maintenance areas, and manufacturing facilities.
Extra Heavy Duty Steel Ventilated Cabinets

Crafted from durable 12- to 14-gauge steel with a 2,500 lb shelf capacity, Extra Heavy Duty Steel Ventilated Cabinets are designed to keep industrial tools and equipment securely stored while maintaining air circulation. Locking doors help limit access to stored gear, while the ventilated design promotes airflow to minimize moisture buildup.
Showing 1-10 of 238 results
Extra Heavy Duty Steel Ventilated Cabinets with Pegboard

Extra Heavy Duty Steel Ventilated Cabinets with Pegboard are storage cabinets constructed from 12 to 14 gauge steel with shelf capacities up to 2,500 lbs for organizing tools, equipment, and industrial supplies. Unlike standard ventilated cabinets, Extra Heavy Duty Steel Ventilated Cabinets with Pegboard combine airflow-promoting panels with pegboard storage for quick tool access, supporting high-capacity storage in warehouses, maintenance departments, and manufacturing facilities.














