x

Take 15% off your entire order!

Offer applied at checkout

Strut Clamp Copper Gard 2"

Strut Clamp Copper Gard 2"

Item #: WBB359504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 33

Price: $3.32

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STRUT CLAMP COPPER GARD 2"

COPPER TUBING STRUT PIPE CLAMP - ASSEMBLED - Copper-Gard epoxy products offer superior corrosion protection

  • MATERIAL Epoxy Coated Electro-Galvanized Steel
  • TUBE SIZE 2
  • MAX REC LOAD LBS. 800
  • WEIGHT LBS 0.32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Strut Clamp Copper Gard 2-1/2"

Item #: B359505

Not Yet Rated

Usually ships in 1 to 4 days

$3.72

Close

33 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strut Clamp Copper Gard 2"

Strut Clamp Copper Gard 2"

Item #: WBB359504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant