Stryker® LUCAS® 2 Patient Strip, Black
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Patient Straps are designed to help secure the patient to the LUCAS® device during mechanical CPR. The strap helps maintain proper positioning of the device relative to the patient while chest compressions are delivered.
Constructed for reliable performance, the strap supports stable device placement during patient movement or transport. This package contains one patient strap. Designed for use with the LUCAS® 2 Chest Compression System.
Constructed for reliable performance, the strap supports stable device placement during patient movement or transport. This package contains one patient strap. Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$159.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Patient Strip |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11576-000050 |
| Brand | Stryker |