Stryker Lifepak® 12/15/20e Strip Chart Paper, 100mm x 22m, 2 Rolls/Box
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® Strip Chart Paper (100 mm × 22 m) is designed for use with compatible Lifepak® monitoring and defibrillation systems to produce clear printed records of patient monitoring data and event information. The paper allows clinicians to quickly generate documentation of ECG waveforms, patient data, and critical event information during monitoring or resuscitation.
Manufactured for consistent print quality and reliable performance, the paper supports accurate recording of patient monitoring information in both routine clinical use and emergency situations. The durable roll design helps ensure smooth feeding and dependable operation within the device's internal printer.
Each package includes two rolls of strip chart paper, sized 100 mm wide by 22 meters long, providing an adequate supply for healthcare environments that rely on printed monitoring records.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, this strip chart paper supports reliable documentation in hospitals, emergency departments, ambulances, and other critical care environments.
Manufactured for consistent print quality and reliable performance, the paper supports accurate recording of patient monitoring information in both routine clinical use and emergency situations. The durable roll design helps ensure smooth feeding and dependable operation within the device's internal printer.
Each package includes two rolls of strip chart paper, sized 100 mm wide by 22 meters long, providing an adequate supply for healthcare environments that rely on printed monitoring records.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, this strip chart paper supports reliable documentation in hospitals, emergency departments, ambulances, and other critical care environments.
PRICE
$38.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 6 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Strip Chart Paper |
| Package Quantity | 2 |
| Color | White/Red |
| Manufacturers Part Number | 11240-000016 |
| Brand | Stryker |