Stryker® LUCAS® 3 Battery, Rechargeable LiPo, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Rechargeable Lithium-Polymer (LiPo) Battery provides reliable power for compatible LUCAS® mechanical chest compression systems during resuscitation events. Designed for dependable performance, the battery supports automated chest compressions while helping ensure the device remains ready for emergency response.
Engineered for rapid charging and consistent runtime, the battery typically provides up to 45 minutes of operation per charge. It can be recharged directly in the device when connected to external power or charged using a compatible desktop battery charger, supporting efficient battery rotation in high-demand environments.
The battery features a dark grey housing used with LUCAS® 3 systems and is also compatible with LUCAS® 2 devices. Designed for EMS agencies, hospitals, and other critical care environments, this rechargeable battery helps maintain device readiness during cardiac arrest response.
Engineered for rapid charging and consistent runtime, the battery typically provides up to 45 minutes of operation per charge. It can be recharged directly in the device when connected to external power or charged using a compatible desktop battery charger, supporting efficient battery rotation in high-demand environments.
The battery features a dark grey housing used with LUCAS® 3 systems and is also compatible with LUCAS® 2 devices. Designed for EMS agencies, hospitals, and other critical care environments, this rechargeable battery helps maintain device readiness during cardiac arrest response.
PRICE
$1,119.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | Battery |
| Package Quantity | 1 |
| Color | Dark Gray |
| Manufacturers Part Number | 11576-000080 |
| Brand | Stryker |