Stryker Lifepak® 15 Monitor/Defibrillator Masimo® SET SpO₂ Temperature, Bluetooth
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Monitor/Defibrillator is designed to deliver advanced patient monitoring and defibrillation capabilities for emergency and critical care settings. The system integrates multiple physiologic monitoring parameters with defibrillation and pacing functions to support comprehensive patient assessment. This configuration includes Masimo® SET SpO₂ monitoring and Masimo Rainbow® SpCO and SpMet monitoring, enabling clinicians to assess oxygen saturation and detect elevated levels of carbon monoxide or methemoglobin. Additional monitoring capabilities include non-invasive blood pressure (NIBP), 12-lead ECG acquisition, end-tidal carbon dioxide (EtCO₂) monitoring, and temperature monitoring. The system also supports patient trending, allowing clinicians to review changes in vital signs over time to assist with treatment decisions. Integrated Bluetooth connectivity enables wireless communication and data sharing with compatible systems and clinical workflows. The Lifepak®15 monitor/defibrillator is designed for use in EMS, hospitals, and critical care transport environments where advanced monitoring and resuscitation capabilities are required. 6 hrs; 420 Shocks at 360 Joules.
PRICE
$70,779.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 13 in |
| Weight | 19 lbs |
Product Details
| Charging Time | 3-4.5 hours |
| Type | Monitor/Defibrillator |
| Battery Life | 6 Hours; 420 Shocks At 360 Joules |
| Shelf Life | 8 Years |
| Power Source | Battery |
| Cycles per Charge | 420 Shocks At 360J |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | 15 Monitor/Defibrillator |
| Manufacturers Part Number | 99577-001373 |
| Brand | Stryker |
Warranty
| Warranty | 5 yr |