Zoll Intellisense Lithium Battery, Powerheart G5
Write a Review
|
Questions & Answers (0)
Product Description
Non-rechargable lithium battery communicates performance condition, age, storage temperature and other vital information directly to your Powerheart G5. Includes a 4-year battery replacement program.
PRICE
$615.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 in |
| Width | 2-7/8 in |
| Depth | 1-3/4 in |
| Height | 6-1/2 in |
| Inside Length | 1 in |
| Inside Width | 1 |
| Inside Diameter | 1 in |
| Diameter | 1 |
Product Details
| Battery Life | 5 |
| Color | Orange |
| Shelf Life | 5 years |
| Power Source | Lithium battery |
| Description | Lithium Battery, Powerheart G5 |
| Package Quantity | 1 |
| Manufacturers Part Number | XBTAED001A |
| Case Material | Plastic |
| Brand | Zoll |