Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifepak

Model # :WBB3259158

MPN #: 11141-000100

Lifepak® 1000 LMnO2 Non-Rechargeable Battery, Black

Product Description
The Lifepak® 1000 LiMnO2 Non-Rechargeable Battery is a replacement power source designed for use with the Lifepack® 1000 defibrillator. This lithium manganese dioxide (LiMnO₂) battery provides reliable power to support defibrillation and ECG monitoring functions during cardiac emergency response situations.

Engineered for long life and dependable performance, the battery delivers consistent power output to help ensure the defibrillator remains ready for use when needed. The battery includes a built-in indicator to help users verify the remaining charge level, supporting routine equipment checks and readiness in emergency response environments.

This replacement battery kit is designed specifically for the Lifepack® 1000 defibrillator and includes components to support proper battery disposal after use. It is ideal for hospitals, emergency departments, EMS agencies, and public safety organizations that rely on the Lifepack® 1000 for rapid response to sudden cardiac arrest.

PRICE
$599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth8 in
Height8 in
Weight1 lbs

Product Details

TypeBattery
Package Quantity1
ColorBlack
Manufacturers Part Number11141-000100
BrandLifepak