Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185922

MPN #: 88880004

Thermo Scientific RT2 Basic Hotplate Stirrer, 5.5" Diameter Ceramic Top, 120V

Product Description
Rely on safety and consistent stirring speed with the Thermo Scientific™ RT2 Basic hotplate stirrer. Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Consistent control for optimal accuracy
  • Microprocessor PID control
  • Stirring speed up to 2,000 RPM
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature Range: Max. 350°C / 662°F

Convenient Features:
  • Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more

Safety Features:
  • Hot top warning indicator illuminates when unit is shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects from splashes

Construction/Capacity:
  • Stirring Capacity: 20L (H2O)
  • Top Plate Dimensions: 140 mm / 5.5" diameter
  • Top Plate Material: Ceramic coated aluminum
  • Overall Dimensions (L x W x H): 290 x 161 x 100 mm / 11.42" x 6.34" x 3.94"
  • Body Material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating Power: 600W
  • Maximum Load: 25 kg / 55.1 lb.
  • Electrical: 120V, 60Hz

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,385.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16 in
Width6-5/16 in
Height3-15/16 in
Max Load55.1 lbs
Plate Size5.5" Diameter in

Product Details

Max TemperatureHeated Stirring Applications °F
For Use WithGeneral Lab Heating & Mixing
Speed RangeVariable
Plate MaterialCeramic
Wattage600 W
MaterialCeramic Top
Manufacturers Part Number88880004
ShapeRound
BrandThermo Scientific
TypeBasic Hotplate Stirrer
ColorWhite
Hertz60 Hz
Stirring Positions1
Temperature Range50 to 350 °C
CapacitySmall Lab Volumes L
Voltage120V V
DescriptionRT2 Basic Hotplate Stirrer
FeaturesAnalog controls

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cCSAus