M&W Style B Material Stand, 14-5/16"W x 35-1/2"D x 18"H, 5000 lb. Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
18"H x 35.5"W 5000lb-WLL Material Stand, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$1,769.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-5/16 in |
| Depth | 35-1/2 in |
| Height | 18 in |
| Weight Capacity | 5000 lbs |
| Weight | 90 lbs |
Product Details
| Assembly Required | No |
| Material | Iron |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 15307 |
| Brand | M&W |