Features:
- front branding area
- item can be electronically protected
- 100% recyclable
- alternative available made with 100% recycled materials (MOQ applies)
- Additional colors available MOQ applies
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 13 in |
| Height | 10 in |
| Weight Capacity | 40 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Color | Red |
| Style | Plastic Hand Basket w/Wire Handles |
| Capacity | 26 Liter |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 201-E26 RED 12 |
| Stack and/or Nest | Nest |
| Brand | VersaCart |
Warranty
| Warranty | 1 yr |