VersaCart ® Blue Plastic Shopping Basket 28 Liter w/ Plastic Grips Wire Handle, Pack Qty of 12
|
Questions & Answers (0)
Product Description
Plastic hand shopping baskets allow flush nesting for compact storage. Grocery Baskets are great for retail and shopping environments, as well as, stock and storage applications. Made of impact resistant polypropylene. Baskets include folding wire handles with comfort grip and hand holds in 2 ends for easy lifting. Built-in label areas for identification. Baskets can be easily nested on Hand Shopping Basket Stands (sold separately) for easy storage that creates a convenient pick-up and drop-off station in stores.
Custom logos available. Call for details.
Custom logos available. Call for details.
PRICE
$229.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/16 in |
| Width | 13-1/4 in |
| Height | 9-15/16 in |
| Weight Capacity | 62 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Style | Plastic Hand Basket w/Wire Handles |
| Capacity | 28 Liter |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 206-28L-WH-DBL-12 |
| Stack and/or Nest | Nest |
| Brand | VersaCart |