Versatile plastic grocery baskets feature an extendable handle and wheels for tilt and roll mobility. These rolling shopping baskets are great for any retail, stock and storage application. Folding handle allows easy lifting while the telescoping handle and two 2" wheels allow easy rolling mobility. Each rolling shopping basket offers a 43 liter and 55 lb. capacity. Made of 100% polypropylene that is fade, dirt and impact resistant. Baskets are nestable when not in use for compact storage. Extra large label and logo panels for clear identification. Measures 21"L x 15"W x 16-3/4"H. Overall height with extended handle is 36"H. Sold 6 per carton.
Custom logo stickers available. Call for details.
VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red, Pack Qty of 6 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$281.70 Sold in packages of 6 / $46.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 15 in |
| Height | 16-3/4 to 36 in |
| Weight Capacity | 55 lbs |
| Weight | 6 lbs |
| Wheel Size | 2" |
Product Details
| Assembly Required | No |
| Type | Rolling Basket |
| Color | Red |
| Style | Rolling Plastic Hand Basket w/Plastic Pull Handle |
| Capacity | 43 Liter |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | 201-43L-RED |
| Stack and/or Nest | Nest |
| Brand | VersaCart |