Proto J99665 Sub Set
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 64 |
| Drive Size | 1/2 in |
Product Details
| Type | Modular Sub Tools |
| Number of Pieces | 111 |
| Package Quantity | 1 |
| Description | Sub Set |
| Manufacturers Part Number | J99665 |
| Brand | Proto |
Related Products
Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two-Color Foam: Two color-contrasting foam layers are ...
Proto® 1046Piece Master Technician Maintenance Set 1/4", 3/8", 1/2", 3/4" Drive Tools Designed for fastener sizes 1/16" to 2-3/8", 2mm-24mm Tools only Contains: 469 Sockets and Accessories, 240 Wrenches, 42 Striking and Struck Tools, 32 Pliers, 111 Screwdrivers and 152 Misc. Tools Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MAS-6, JCS-MOD1046 Enhanced verision of J99950 Master Technician Maintenance Set Weight:513 lbs
Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two Color Foam: Two color-contrasting foam layers ...
Proto® Modular Set 6 Features: 183 Piece Kit 1/2" & 3/4" Drive Sizes Overall Weight of 53.12 lbs. Includes: (1) Clamp (16) Crowfoot Wrenches (1) Demolition Tool (5) Extensions (1) Feeler Gauge (2) Fluid Systems (8) Hammers (7) Impact Bit Sockets (2) Impact Extensions (74) Individual Impact Sockets (1) Inspection & Pick Up Tool (1) Level (8) Open End Wrenches (1) Pick & Hook Set (2) Powertrain Tools (2) Pry Bars (47) Pullers (1) Screwdriver (2) Snips (1) Specialty Knife
Proto® Modular Set 4 Features: 104 Piece Kit 1/2" & 3/4" Drive Sizes Overall Weight of 93.27 lbs. Includes: (1) Adjustable Wrench (3) Box End Wrenches (8) Combination Wrenches (3) Extensions (7) Flare Nut Wrenches (7) Flex Head Wrenches (2) Fluid Systems (2) Hammers (2) Handles (9) Open End Wrenches (1) Pipe & Chain Wrench (3) Pliers (4) Pry Bars (1) Putty Knife (6) Retaining Ring Pliers (2) Screwdrivers (3) Snips (39) Sockets (1) Universal Joint