Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507505

MPN #: 80111720YEL

Behlen Country Sub Soiler Tractor Attachment

Product Description
Sub-Soiler Implement For Tractors Under 50HP Category 1

The Sub Soiler is a great way to drain areas where water accumulates, and break up compacted soil to improve plant growth. The one-piece welded frame ensures years of life, and the replaceable point allows for easy maintenance. Features Category 1 hitch compatibility, and long-lasting UV resistant powder coat finish. *NOTE: Actual subsoiling depth will depend on how low the 3-point hitch is able to get to the ground. Check your tractor's specifications to ensure the ability to reach the desired depth. Quickhitch compatible and designed for tractors with a max of 35 HP.

The Limited Warranty is restricted to farming applications only.

PRICE
$445.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width33 in
Height29 in
Weight96 lbs

Product Details

Assembly RequiredNo
TypeSub-Soiler
ColorYellow
For Use With20-50 HP Tractors
Category Type1
MaterialSteel
Hitch Type3-pt.
Description3-Point Tractor Equipment
Package Quantity1
Blade TypeShank
Manufacturers Part Number80111720YEL

Warranty

Warranty1 yr