Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507358

MPN #: 80118060YEL

Behlen Country 6' Rotary Tiller Tractor Attachment

Product Description
6' Gear Driven Rotary Tiller Implement with Adjustable Feet Cat. 1

Rotary Tiller is the answer to your large area tilling needs. The heavy duty cast iron gearboxes feature 100% gear driven reliability with the protection of oil lubrication and a slip clutch PTO drive shaft. Self-sharpening heat treated tines will cut through the toughest soils behind your 25-60 HP tractor. Includes adjustable feet to control your tilling depth, and is finished with long-lasting UV resistant powder coat finish. Features heavy-duty cast iron 25-60 HP Gear Box, all gear driven Side Gear Box, self-sharpening heat treated tines, long-lasting UV resistant powder coat finish, Category 1 hookups, and quick hitch compatibility. Quickhitch compatible and designed for tractors with a max of 50 HP.

The Limited Warranty is restricted to farming applications only.

PRICE
$4,285.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77 in
Width39 in
Height25-1/2 in
Weight710 lbs

Product Details

Assembly RequiredNo
Type6' Rotary Tiller
ColorYellow
For Use With25-60 HP Tractors
StyleHeavy Duty Gearbox
Category Type1
MaterialSteel
Hitch Type3-pt.
Description3-Point Tractor Equipment
Package Quantity1
Blade TypeTines
Manufacturers Part Number80118060YEL
Setting TypeAdjustable Feet

Warranty

Warranty1 yr