Model # :WBB1507332
MPN #: 3018371
Behlen Country 4' Drag Harrow Tractor Attachment
Write a Review
|
Questions & Answers (0)
Product Description
Drag Harrow Attachment 4' x 4' with 1/2" x 4" Long Steel Tines
Drag Harrow has so many uses that we can't list them all. Built with heavy 1/2" x 4" tines and 2" heavy seamless draw bar, it's a work horse. The Drag Harrow can be easily reversed to allow for less aggressive penetration. Some of the more common uses are: leveling riding arenas, preparing seed beds, reconditioning driveways, incorporating broadcast seeds, spreading manure in pastures, and beach conditioning. Coated with premium powder coat paint. Made in China.
The Limited Warranty is restricted to farming applications only.
Drag Harrow has so many uses that we can't list them all. Built with heavy 1/2" x 4" tines and 2" heavy seamless draw bar, it's a work horse. The Drag Harrow can be easily reversed to allow for less aggressive penetration. Some of the more common uses are: leveling riding arenas, preparing seed beds, reconditioning driveways, incorporating broadcast seeds, spreading manure in pastures, and beach conditioning. Coated with premium powder coat paint. Made in China.
The Limited Warranty is restricted to farming applications only.
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 2 in |
| Weight | 116 lbs |
Product Details
| Assembly Required | No |
| Type | Drag Harrow Tractor Attachment |
| Color | Black |
| Material | Steel |
| Hitch Type | 3-pt. |
| Package Quantity | 1 |
| Description | 3-Point Tractor Equipment |
| Manufacturers Part Number | 3018371 |
Warranty
| Warranty | 1 yr |