Skid Steer Mount Bucket EA-SKSB-60-LP - Low Profile 60"W
Write a Review
|
Questions & Answers (0)
Product Description
The skid steer buckets are the perfect asset to the landscaping and construction industries. The low profile design along with a hefty volume allowance makes maneuvering heavy loads a cinch. With a worldly recognized attachment mechanism, connecting to an existing skid steer has never been easier. Once securely in place, the unit along with its reinforced bottom plate is ready to transport heavy loads and minimize manual labor time. The top of the bucket is also equipped with an anti-slip step plate for safe exiting of the skid steer.Note: Product has a tolerance of +/- ¼".
PRICE
$986.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/16 in |
| Width | 61-7/8 in |
| Height | 18-1/2 in |
| Weight | 285 lbs |
| Usable Length | 28-1/8 in |
| Usable Height | 12-11/16 in |
| Usable Width | 60-7/8 in |
Product Details
| Type | Standard Duty |
| Color | Black |
| Capacity | 13 cu ft ft³ |
| Material | Steel |
| Manufacturers Part Number | EA-SKSB-60-LP |
| Brand | Vestil |
Warranty
| Warranty | 90 days |