Model # :WBB1507295
MPN #: 80118050YEL
Behlen Country 5' Rotary Tiller
Write a Review
|
Questions & Answers (0)
Product Description
5' Gear Driven Rotary Tiller Implement With Adjustable Feet Cat. 1
Rotary Tiller is the answer to your large area tilling needs. The heavy duty cast iron gearboxes feature 100% gear driven reliability with the protection of oil lubrication and a slip clutch PTO drive shaft. Self-sharpening heat treated tines will cut through the toughest soils behind your 25-60 HP tractor. Includes adjustable feet to control your tilling depth, and is finished with long-lasting UV resistant powder coat finish. Features heavy-duty cast iron 25-60 HP Gear Box, all gear driven Side Gear Box, self-sharpening heat treated tines, long-lasting UV resistant powder coat finish, Category 1 hookups, and quick hitch compatibility.
The Limited Warranty is restricted to farming applications only.
Rotary Tiller is the answer to your large area tilling needs. The heavy duty cast iron gearboxes feature 100% gear driven reliability with the protection of oil lubrication and a slip clutch PTO drive shaft. Self-sharpening heat treated tines will cut through the toughest soils behind your 25-60 HP tractor. Includes adjustable feet to control your tilling depth, and is finished with long-lasting UV resistant powder coat finish. Features heavy-duty cast iron 25-60 HP Gear Box, all gear driven Side Gear Box, self-sharpening heat treated tines, long-lasting UV resistant powder coat finish, Category 1 hookups, and quick hitch compatibility.
The Limited Warranty is restricted to farming applications only.
PRICE
$3,519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 77 in |
| Height | 25-1/2 in |
| Weight | 642 lbs |
Product Details
| Assembly Required | No |
| Type | 5' Rotary Tiller |
| Color | Yellow |
| For Use With | 25-60 HP Tractors |
| Style | Heavy Duty Gearbox |
| Category Type | 1 |
| Material | Steel |
| Hitch Type | 3-pt. |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Blade Type | Tines |
| Manufacturers Part Number | 80118050YEL |
| Setting Type | Adjustable Feet |
Warranty
| Warranty | 1 yr |