Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778560

MPN #: 620200

Little Giant 620200 WS50HM Submersible High Head Effluent Pump - 115V- 130 GPM At 5'

Product Description
Little Giant® Submersible High Head Effluent Pump WS50HM, 115V, 130 GPM At 5'

The WS Series submersible effluent pump from Little Giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

Features:

  • 1/2 HP motor with overload protection
  • Designed for hi-torque with automatic reset
  • Cast iron motor and pump housing
  • Stainless steel heat treated shaft
  • Upper and lower ball bearings
  • Mechanical carbon/ceramic shaft seal
  • Handles 3/4" solids
  • cCSAus Listed
PRICE
$1,175.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Width9-3/8 in
Height13-3/4 in
Weight57 lbs
Cord Length30 ft
Max Diameter Solids3/4 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature120 °F
Impeller MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number620200
BrandLittle Giant
Solids HandlingYes
TypeSubmersible High Head Effluent Pump
Horsepower1/2 HP
ColorBlue
Amperage15 A
SeriesWS
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour7800 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialCarbon/Ceramic/Nitrile

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA