Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB569490

MPN #: 509808

Little Giant 509808 9EC Series Effluent Pump - 30' Power Cord

Product Description
Little Giant® 9EC Series Effluent Pump - 30' Power Cord

The 9EC Series submersible effluent pump from Little Giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

Features
  • 4/10 HP PSC with overload protection
  • Designed for continuous duty
  • Handles 3/4" solids
  • Epoxy coated cast iron housing and cover
  • Polypropylene base
  • Nitrile with carbon and ceramic faces
  • Upper sintered sleeve bearings; lower ball bearings
  • cCSAus listed
PRICE
$479.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width8-1/2 in
Height11 in
Weight28.5 lbs
Cord Length30 ft
Max Diameter Solids3/4 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature140 °F
Impeller MaterialThermoplastic Elastomer
Discharge Connection TypeFNPT
Manufacturers Part Number509808
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Effluent Pump
Horsepower4/10 HP
ColorBlue
Amperage7.5 A
Series9EC
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour4200 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialCarbon/Ceramic Face Seal

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA