Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778569

MPN #: 506271

Little Giant 506271 6-CIM-R Submersible Sump Pump - 115V- 46 GPM At 5'- 10' Cord

Product Description
Little Giant® Submersible Sump Pump 6-CIM-R, 115V, 46 GPM At 5', 10' Cord

Typical applications include commercial, industrial, and home uses where liquid must be transferred or re-circulated.

Features:

  • 1/3 HP shaded pole motor with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing
  • 1-1/4" (31.7 MM) adapter and 3/4" (19 MM) garden hose adapter available
  • Carbon/ceramic shaft seal
  • Upper and lower sintered sleeve bearings
PRICE
$195.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width7-1/4 in
Height7-1/4 in
Weight17 lbs
Cord Length10 ft
Max Diameter Solids1/8 in
Discharge Connection Size1-1/4 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature140 °F
Impeller MaterialNylon
Discharge Connection TypeFNPT
Manufacturers Part Number506271
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/3 HP
ColorBlue
Amperage9 A
Series6
Hertz50/60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour2760 gal/hr
Housing MaterialCast Iron
Base MaterialPlastic
Shaft Seal MaterialCarbon/Ceramic

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA