Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778352

MPN #: 620241

Little Giant 620241 FS-750 Submersible Utility Pump - 115V- 80 GPM At 5'

Product Description
Little Giant® Submersible Utility Pump FS-750, 115V, 80 GPM At 5'

Typical applications include commercial, industrial, and home uses where liquid must be transferred or re-circulated.

Features:

  • 1 HP PSC motor with overload protection
  • Designed for continuous duty
  • Stainless steel shell and suction strainer
  • Stainless steel shaft
  • Upper and lower ball bearings
  • Double mechanical seals
PRICE
$1,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width7-1/4 in
Height14 in
Weight35 lbs
Cord Length20 ft
Max Diameter Solids1/16 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute80 gal/min
Shaft MaterialStainless Steel
Float SwitchNo
Impeller MaterialDuctile Iron
MaterialStainless Steel
Phase1
Discharge Connection TypeBarb
Manufacturers Part Number620241
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Utility Pump
Horsepower1 HP
Amperage10 A
SeriesFLS/FS
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour4800 gal/hr
Includes20' Cord
Shaft Seal MaterialSilicone Carbide
Max Pressure10.8 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA