Key Features:
- Plastic construction
- Pumps to 3/16" depth
- Switch for automatic operation sold separately
Weights & Dimensions
| Length | 6.5 in |
| Width | 6.5 in |
| Height | 10.25 in |
| Weight | 6 lbs |
| Cord Length | 8 ft |
| Max Head | 20 ft |
| Discharge Connection Size | 1 in |
Product Details
| Max Fluid Temperature | 77 °F |
| Gallons per Minute | 20 gal/min |
| Float Switch | No |
| Impeller Material | Noryl |
| Material | Thermoplastic |
| Phase | 1 |
| Discharge Connection Type | Female NPT |
| Manufacturers Part Number | FP0S1250X-08 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 77 |
| Continuous Operation | Yes |
| Brand | Flotec |
| Type | Submersible Utility Pump |
| Horsepower | 1/6 HP |
| Color | Black |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Voltage | 115 V |
| Gallons per Hour | 1200 gal/hr |
| Includes | Garden Hose Adapter |
| Shaft Seal Material | Silicone Carbide |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CAS, SSPMA |