Diversey Suma Calc Descaler, Liquid, 1 gal, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Premium dishmachine delimer with high active acids for stainless steel. Not for soft metals. Clear red in color with no fragrance added.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Dishwashing Detergent |
| Scent | Acidic |
| Capacity | 1 gal |
| Applicable Materials | Copper, Glass, Plastic, Stainless Steel |
| Packing Type | Pour Bottle |
| Package Quantity | 4/Bottle |
| Chemical Compound | Nitric Acid |
| Physical Form | Liquid |
| Application | Kitchen Equipment and Utensils |
| Manufacturers Part Number | 101103005 |
| Brand | Diversey |