Diversey Suma Freeze D2.9 Floor Cleaner, Liquid, 1 gal, 4 per Case
Write a Review
|
Questions & Answers (0)
Product Description
Ready-to-use cleaner works effectively even in extreme conditions, tolerating temperatures as low as -29° C. Convenient cleaner makes it easy to clean cold room and freezer floors without the hassle of defrosting. Leaves floors clean with no residue. Phosphate-free formula. Versatile and easy-to-use cleaner is an excellent choice for messy freezer floors.
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Solvent |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Floor Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | 948030 |
| Floor Type | Concrete, Ceramic Tile |
| Brand | Diversey |